Add More Items
View All Quick Selects
Below you can add an image for 'connector fittings' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Compression Connector, 3 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.88 In Length, 4 In Diameter, 7/8 In Thread Length, 265 LB/100
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7,522.58
Per 100
Hub Connector, 3 In Trade Size, Straight, Insulated, NPT Connection, 3 In Hub Size, 2-7/16 In Height, 4-3/8 In Diameter, 2.39 LB/100
$6,901.07
Raintight Connector, Compression, Steel, Size 2 1/2 Inch
$2,703.36
1 Form 7 LB Fitting
$136.89
Each
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, 1"
$153.00
Sheathed Cable Fitting, Straight, Knockout Size 3/4 Inch, Two Screw Connector, Steel With Zinc Plating
$851.80
1/2 Straight LT Connector
$86.21
Non Metallic Liquid Tight 90° Connector, 3/4 In Trade Size, Plastic, Gray, 2.331 In Length, 3.645 In Diameter, Threaded X Push In Connection, 3/4 In Knockout Size, Push-On, 0.130 LB/Ea
$499.58
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 In Length, 1.514 In Diameter, Insulated, Snap-In Connection, 0.100 LB/Ea
Nacogdoches Availability: In Stock
$218.94
3/4 Inch 90 Degree Bullet Connector Connector
$2,045.57
Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch
$385.41
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Insulated, 2-15/16 In Length, 2-5/32 In Diameter, +105 °C Operating Temperature, 12 LB/Ea
$466.01
Features:2 3/8IN Dia X 3 11/32IN Length, 7/8 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:2.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$5,450.12
3/4 Inch Non-Metallic Liquidtight Bullet Connector
$1,314.80
Emt Compression Connector, 2-1/2 In Trade Size, Straight Connection Orientation, Zinc Electro-Plated, Non-Insulated, 2-11/16 In Length, 3-7/16 In Diameter, 0.175 LB/Ea
$1,394.38
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1"
$2,817.36
90° Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, 1-3/8 In Length, FMC Connection, 0.174 LB/Ea
$543.06
Mechanical Grounding Connector, Cable to 1/4" Thick Bar, 2/0 Awg (Sol) -250 Kcmil, 1/2" Stud, 2 In Width.
$115.00
Connector, Compression, Zinc Die Cast, 105 Degree C Insulated Throat, Size 1 1/2 Inch
$522.19
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 3/4"
$1,485.40
20
Popularity
Default